Beli karcher scrubber drier di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai)atribut:
- Compatible for: Profesional floor care used
- NILFISK Scrubber Drier Walk BehindDeskripsi:In line with the century old Nilfisk tradition, SC450 combines performance, reliability, productivity and ease of use in a well designed and cost efficient all round scrubber/dryer. SC450 performs equally well on the floors of schools, hospitals, shops, warehouses and offices as on the bottom line. It is designed with easy maintenance, low consumption of water, detergents and energy in mind.- The low noise level enables daytime cleaning for increased comfort and efficiency. - Polyethylene corrosion proof rotomolded tank ensures durability. - Automatic squeegee release when hitting obstacles provides reliable use and extended lifetime of equipment. - Large recovery tank and removable lid for easy cleaning. - Fast and hygienic. - Most electrical components are placed in dedicated waterproof box for reliability and safety.
- KRISBOW Scrubber & Polisher (Mesin Poles Lantai)atribut:
- Power (W): 1100
- Base Plate Diameter (inch): 17
- KRISBOW Mesin Pembersih Lantaiatribut:
- Color: Yellow
- Clean/ Dirty Water Tank Capacity: 27.8 L/ 31.3 L
- Power: 1000 W
- Dimensions (mm): 1060x650x1025
- KARCHER Professional Floor Scrubber DriersDeskripsi:Equipment - Disc brush - 2-tank system - Transport wheels - Squeegee, straightatribut:
- Part Number: 1.127-007.0
- Brush Working Width (mm): 510
- Rated Input Power/Amps (W): max. 1100
- Battery Capacity (AH): 105
- Brush Speed (rpm): 155
- Dimensions (mm): 1170x570x1025
- Maximum Area Performance (m²/hour): 2040
- Sound Pressure Level (dBA): 66
- Working Width Vacuuming (mm): 850
- Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)Deskripsi:Accessories : Main body, Handle, Water Tank, Pad Holder, Shampooing Brush, Scrubbing Brushatribut:
- Voltage (V): 220-240
- Cable Length (m): 12
- TENNANT Walk-Behind Floor Scrubber (Scrubber Dorong)Deskripsi:Clean virtually any hard surface, including porous stone, grout and finished concrete with the Tennant T300e High Performance Walk-Behind Floor Scrubber. Keep every area of your facility clean and well-maintained with an affordable, battery-powered, walk-behind floor scrubber designed for versatility. And, when you add Tennant's innovative ec-H2O NanoClean technology, you'll use electrically converted water to clean effectively, save money, and reduce environmental impact compared to daily floor cleaning chemicals.atribut:
- Machine Type: Walk-Behind
- Power Source: Battery
- KARCHER Professional High Pressure Cleaners Hot WaterDeskripsi:Resource-conserving yet enormously powerful: the innovative HDS E 8/16-4 M hot water high-pressure cleaner offers a 24 kW heating output and a high work temperature of maximum 85°C. It is also extremely energy efficient. The innovative, highly effective boiler insulation of the electrically heated machine reduces the power consumption in stand-by mode by a full 40%. When the eco!efficiency mode is activated, the high-pressure cleaner automatically switches to highly efficient 60°C operation, which is entirely sufficient for most cleaning tasks. If, however, very oily and greasy dirt needs to be removed, the maximum possible work temperature is worth using. With Servo Control, it is easy to maintain a temperature of up to 70°C, even in continuous operation. Additional innovative details such as the EASY!Force high-pressure gun, which makes use of the recoil force of the high-pressure jetto reduce the holding force for the operator to zero, as well as the EASY!Lock quick-release fasteners, which make set-up and dismantling five times faster than with conventional screw connections, round off the outstanding equipment package. Equipment - Spray gun, EASY!Force Advanced - High-pressure hose, 10 m - Spray lance, 1050 mm - Power nozzle - Zero-emissions electric heater - Control panel with display light - Pressure cut-off - Two detergent tanks APPLICATION AREAS Electrically heated hot water high-pressure cleaner for exhaust-free operation in indoor areasatribut:
- Power Cable (m): 5
- VIPER Scrubber Drier Walk Behind (Mesin Poles Lantai)Deskripsi:The New Viper AS430 and AS510 Are The Perfect Propulsion Floor Maintenance Machine For Cleaning Medium-Sized Areas.It is Suitable For Use in Areas Such as Hotels, Restaurants, Schools, Shopping Malls, Hospitals, Sports Halls With Its Low Noise Level and High Performance For Daytime Use.- With Its Clean and Dirty Water Tanks on a Single Body, It Has a Large Tank Capacity Despite Its Compact Dimensions. It Can Run For A Long Time Without Draining Water. - With Cable and Battery Options, It Can Meet All Kinds Of Needs Of Users.- Its Built-in Charger, Ergonomic Keys and Easy Maneuverability Make It Very Easy to Operate.- Cleaning The Tank With a Large Dirty Water Tank Cover is Much Easier. This is a More Hygienic Machine.- Vacuum and Brush Motors Are Protected Against Splashing.
- NILFISK Scrubber Drier Ride OnDeskripsi:The Nilfisk SC2000 mini ride-on scrubber dryer eases the working effort significantly compared a walk-behind machine. An attractive choice for cleaning of offices, supermarkets, sports centers, shops, restaurants, hotels, and institutions like hospitals and schools. Taking working speed up to 6 km/h – from an average 4 km/h with a walk-behind scrubber dryer– the SC2000 has a great impact on both productivity and cleaning costs. It is easy to maneuver even in narrow spaces thanks to its compact dimensions. Thanks to patented Nilfisk SilenTech™ and its silent mode function for ultra-low sound level, you can use the machine for daytime cleaning, even in sound sensitive areas. 70L tank capacity allows to clean up to 120 minutes per tank reducing the time spent for dumps and refills."Productive: 53 cm scrubbing width, high speed (6 km/h), 70/70 L
- Innotechs Auto Scrubber Electric (Mesin Poles Lantai)atribut:
- Voltage (V): AC 220-230
- Frequency (Hz): 50
- Water Sucker (mm): 770
- Brush Diameter (mm): 455
- Rolling Brush Motor (V/W): 220-240/750
- Water Sucking Motor (V/W): 220-230/1000
- Brush Rotation Speed (rpm/minute): 148
- Cleaning Width (mm): 455
- Length Cable (m): 18
- Dimensions (mm): 1060x650x1025
- Cleaning Rate (m²/hour): 1660
- KARCHER Professional Ride On Scrubber Driers (Mesin Poles Lantai)Deskripsi:Thanks to its narrow, compact design, our battery-powered BD 50/70 R Bp Pack Classic ride-on scrubber drier with disc brush engineering is extremely easy to manoeuvre and transport, even in lifts. As a result, this affordable basic model, operated using powerful 105 Ah batteries, is a real alternative to machines with trailers. Batteries and a suitable battery charger are included. It is easy to operate thanks to colour-coded controls; this, along with many other clever, useful details, make it a winning product. The standard Home Base for transporting manual cleaning tools can be equipped with hooks in this way. Additionally, a rubbish bag holder and a pre-sweeping mop are available as optional accessories. Equipment - Disc brush - Powerful traction drive - Battery and battery charger included - Battery - Automatic water stop - Solenoid valve - Squeegee, v-shaped - 2-tank system
- KRISBOW Scrubber Polisher and Vacuum 3in1 (Mesin Poles Lantai)atribut:
- Unit Dimensions (cm): 43x21x28
- Item: Scrubber Dryer
- Goldie Auto Scrubber Electric (Mesin Poles Lantai)atribut:
- Voltage (V): AC 220-230
- Frequency (Hz): 50
- Water Sucker (mm): 755
- Brush Diameter (inch): 20
- Brush Rotation Speed (rpm/minute): 210
- Cleaning Width (mm): 510
- Performance (m²/hour): 1740
- Dimensions (mm): 1250x630x950
- TENNANT Ride On Scrubber (Mesin Poles Lantai)Deskripsi:Tennant T12 is a Ride On scrubber machine that can clean the floor quickly and optimally. The Tennant scrubber machine is equipped with a parabolic squeegee that makes the floor dry instantly. A sturdy body design made of polyethylene plastic and solid materials makes this body resistant to impact, leakage, cracking and corrosion. Tennant T12 Ride On Scrubber has a large tank capacity of 166 L making it suitable for use in large areas or industries such as Malls, Airports, Terminals, Warehouses, Factories, Parking areas and others. * Tennant engines will get a 10-year body guarantee.atribut:
- Cleaning Coverage (m²/hour): 4000
- Recovery Tank (L): 166
- Solutions Tank (L): 132
- Scrub Speed (rpm): 325
- Power (V): 24
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
- NILFISK High Pressure Cold (Mesin Cuci Tekanan Tinggi)Deskripsi:The MC 7P industrial class cold water high pressure washer combines the renowned and unmatchable lifetime and quality of the C3, 4 piston pump with optimal ergonomics and mobility to offer an innovative and unbeatable partner for applications in heavy industry, large agriculture, transport and valetting, shipping and food industry. The MC 7P is equipped with the well-known industrial C3 pump: 4 ceramic pistons, double roller bearings, flow activated unloader system and 1450rpm motor for high intensity use with maximum performance and comfort. Capable of accepting 85Degrees C inlet water, the MC 7P can be used as an effective hot water cleaner if your environment permits. The pump is also known for use with salt water and in a wide range of harsh environments. The result is optimised workload, high cleaning efficiency, reduced downtime and long lifetime. - C3 4 ceramic piston pump with 85Degrees C inlet temperature. - Tough and sturdy design with 30mm steel frame. - Optimal storage and transport with foldable handle and easy lifting points. - High mobility with large rear wheels and front castor wheel. - Easy accessibility to pump. - Optimal service concept, Ergonomic accessory concept. - Flow activated control system. - Low pump oil safety function. - Water adjustment at pump head. - 2 detergent tanks and 2-way dosing valve.
- NILFISK High Pressure Cold Home Use (Mesin Cuci Tekanan Tinggi)Deskripsi:Penyemprot air bertekanan tinggi air Nilfisk E130.3-8 hadir dengan pompa aluminium yang awet & dapat digunakan berulang kali serta hadir dengan fitur Click&Clean; yang memudahkan Anda. Kompresor ini hadir dengan tombol on/off yang mudah dinyalakan serta tempat penyimpanan untuk selang dan kabel. Dilengkapi fitur Noise reduction dengan suspensi karet dari motor pump unit.
- Shunda Plavon Ceiling Panel PVC Interior (Plafon PVC)atribut:
- Material: PVC (Polyvinyl Chloride)
- NILFISK Vacuum Dry Home Use (Penyedot Debu)Deskripsi:The Nilfisk Neo is perfect for small places and confined spaces. In fact it is the perfect choice for your first home because it is a lightweight and small vacuum cleaner. The high manoeuvrability means that it practically follows you even into the most awkward and small of areas. This robust supercharged little vacuum cleaner comes with effective cleaning power delivering an impressive 750W motor power ensuring a high dust pick-up and a healthier cleaner home time after time.
Daftar Harga karcher scrubber drier Terbaru October 2026
| KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai) | Rp30.999.900 |
| NILFISK Scrubber Drier Walk Behind | Rp75.999.900 |
| KRISBOW Scrubber & Polisher (Mesin Poles Lantai) | Rp10.999.900 |
| KRISBOW Mesin Pembersih Lantai | Rp27.999.900 |
| KARCHER Professional Floor Scrubber Driers | Rp45.999.900 |
| Innotechs Polisher Machine Low Speed (Mesin Poles Lantai) | Rp5.999.900 |
| TENNANT Walk-Behind Floor Scrubber (Scrubber Dorong) | Rp109.999.900 |
| KARCHER Professional High Pressure Cleaners Hot Water | Rp60.999.900 |
| VIPER Scrubber Drier Walk Behind (Mesin Poles Lantai) | Rp37.999.900 |
| NILFISK Scrubber Drier Ride On | Rp239.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/dvP101543499-2.jpg)

/gtP101517605-6.jpg)


/2bP103083083-4.jpg)
/a6P107630366-1.jpg)

/P102169827-1.jpg)

/P103082677-1.jpg)
/56P103766186-1.jpg)
/gmP103952598-3.jpg)
/P103082686-1.jpg)
/65P103634221-1.jpg)

/p6P102174906-6.jpg)
/fmP103951562-1.jpg)
/kgP108331736-1.jpg)
/40P103953144-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)